Screwdriver slotted striking cap with hexagon shank
		
	For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver slotted striking cap with hexagon shank
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
 
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Powerful and robust
- Large striking cap on the handle end enables striking and chiselling
- Extremely robust, continuous, brushed chrome-plated hexagon shank
- Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank
- Black point tip for the best possible fit in the screw
- Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers
Powerful grip
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!